0 items

Brecco 1/2 in. 2-Piece Recessed Escutcheon Sprinkler

BESRMB50

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday