1 in. Forged Brass Full Port FNPT 600# Ball Valve

You last purchased this on
 
Brecco

Model LVBV 1 in. Forged Brass Full Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

Model LVBV 1 in. Forged Brass Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #B70020000100
  • Item #7617042
  • Manufacturer Part #700-200-00100
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2-piece forged brass
  • Female NPT inlet and outlet
  • Full-port threaded ends(1/2 in. to 2 in. with CSA/UL/FM/NSF61 approval -no lead)
  • Valves conform to federal specifications WW-V-35,Type ll Class A, Style 3 and MSS SP-110
  • 600 WOG, 150 SWP
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-16
Application:
Steam Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
Model LVBV
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
Height:
2-29/100 in
IAPMO Listed -:
No
Length:
2-24/25 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Forged Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
cUPC Certified:
No