Brecco

1/2 in. #2 IPS Steel Escutcheon Cup in Chrome-Plated

Part #B10022501800  |  Manufacturer Part #ESC2C50

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Chrome Plated

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Steel

Size: #2

UL Listed: No