1/2 in. Forged Brass Full Port FNPT 600# Ball Valve
Model LVBV 1/2 in. Forged Brass Full Port FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-piece forged brass
- Female NPT inlet and outlet
- Full-port threaded ends(1/2 in. to 2 in. with CSA/UL/FM/NSF61 approval -no lead)
- Valves conform to federal specifications WW-V-35,Type ll Class A, Style 3 and MSS SP-110
- 600 WOG, 150 SWP
Documents
Specifications
- ASTM:
- ASTM B-16
- Application:
- Steam Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Model LVBV
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- Height:
- 1-9/20 in
- IAPMO Listed -:
- No
- Length:
- 2-3/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Forged Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No