2-1/2 in. NST x IPS Brass Single Snoot with Plug and Chain Fire Department Connection

You last purchased this on
 
Brecco

2-1/2 in. NST x IPS Brass Single Snoot with Plug and Chain Fire Department Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

2-1/2 in. NST x IPS Brass Single Snoot with Plug and Chain Fire Department Connection

  • Fast #
  • Part #B35017502540
  • Item #7603679
  • Manufacturer Part #350-175-02540
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
End Connection 1:
NPT
End Connection 2:
NST
End Connection 3:
NST
End Connections:
NPT x NST x NST
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Height:
4 in
Material:
Brass
NSF Certified:
No
Product Type:
Single Snoot, Plug, Chain
UL Listed:
Yes