2-9/50 x 1/2 in. IPS Stamped Steel Escutcheon Cup in White

You last purchased this on
 
Brecco

2-9/50 x 1/2 in. IPS Stamped Steel Escutcheon Cup in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

2-9/50 x 1/2 in. IPS Stamped Steel Escutcheon Cup in White

  • Fast #
  • Part #B10022501720
  • Item #5166712
  • Manufacturer Part #ESC1W50
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler Head
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2-9/50 in
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-3/4 in
Material:
Steel
Product Type:
Escutcheon Cup
UL Listed:
No