Brecco

3-1/2 in. 300 PSI NPT Air/Water Gauge With Stainless Steel Case

Part #BGAAWSS350  |  Manufacturer Part #GAAWSS350

Maximum Pressure:

300 psi
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with wet or dry systems

Documents

Specifications

Diameter: 3-1/2 in

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Stainless Steel

Maximum Pressure: 300 psi

Pressure Class: 300#