3/4 in. Cast Brass Male Ball Drip Valve
3/4 in. Cast Brass Male Ball Drip Valve
Package Quantity Info:
EA: 1 IP: 7-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevents moisture accumulation on ‘dry’ side of FDC when used with an approved check valve
- Working pressure 200 psi
- Ball drips feature a bronze construction
Documents
Specifications
- ASTM:
- ASTM B-584 C85700
- Clean Bagged:
- No
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- FM Approved:
- No
- Height:
- 3-3/20 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal
- Length:
- 1-2/5 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Recommended Valve Application:
- Fire
- UL Listed:
- No
- Valve Disc Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Drip Valve