Brecco

3/4 in. Angle Supply Stop Valve

Part #BVAAV075  |  Manufacturer Part #VAAV075

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

High Pressure: 200

IAPMO Listed: No

NSF Certified: No

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Angle Supply Stop Valve