Brecco

4 x 2-1/2 x 2-1/2 in. Brass Straight Fire Department Connection

Part #BFDBS402525P  |  Manufacturer Part #FDBS402525P

Fitting Sizes:

2-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Hose

End Connection 2: Hose Thread

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Material: Brass

UL Listed: Yes

Valve Size: 4 in