5 x 7 in. Aluminum Hydrant System Sign

You last purchased this on
 
Brecco

5 x 7 in. Aluminum Hydrant System Sign

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brecco

5 x 7 in. Aluminum Hydrant System Sign

  • Fast #
  • Part #B10047500160
  • Item #3572718
  • Manufacturer Part #ACSIAHSC57
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
White, Red
FM Approved:
No
Length:
7 in
Lettering:
Hydraulic System
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Thickness:
0.020 in
UL Listed:
No
Width:
5 in