Model B 1/2 in. IPS 2 Piece Semi-recessed Compression Escutcheon for IPS Sprinkler Heads in White

Part #B10022500180  |  Item #7603712  |  Manufacturer Part #100-225-00180

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: IPS Sprinkler Heads

Collection: Model B

Color Finish: White

End Connection 1: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Inside Diameter: 1-7/8 in

Installation Type: Semi-recessed Mount

NSF Certified: No

Number Of Pieces: 2 Piece

Outside Diameter: 3 in

Product Type: Compression Escutcheon

UL Listed: No