1-1/4 in. Button Cabinet Knob in Satin Nickel
Bremen 1 1-1/4 in. Button Cabinet Knob in Satin Nickel
Frequently Purchased Together
Product Details
- Projection: 1-1/16"
- Color: Silver/Nickel/Chrome
- Bremen 1 button cabinet knob
- Available in 10 different finishes
Specifications
- Collection:
- Bremen 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- Style:
- Transitional
- Width:
- 1-1/4 in