1-1/2 in. Jet Swet Single Tool Plug

You last purchased this on
 
Brenelle

Jet Swet™ 1-1/2 in. Jet Swet Single Tool Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 1-1/2 in. Jet Swet Single Tool Plug

  • Fast #
  • Part #B150
  • Item #156589
  • Manufacturer Part #150
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Individual tool for 1-1/2" jobs
  • Jobs that used to take hours are now done in a matter of minutes
  • Jet Swets hold up to 70 psi of water pressure
  • Requires Certification

Specifications

Collection:
Jet Swet™
Diameter - Base:
1-1/2 in
Length:
16-1/2 in
Material:
Aluminum, Steel
Number of Tools Included:
1
Product Type:
Tool
Size:
1-1/2 in