Brenelle Jet Swet™ 1-1/4 - 2 in. Full Plumbing Plug Tools Kit with PVC Carrying Case

B4100

Manufacturer Part #: 4100

Size

1-1/4 in - 2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Kit for 1-1/4" to 2" jobs, with case

SPECIFICATIONS

Collection
Jet Swet™
Depth
10-1/2 in
Height
3 in
Type
Jet Swet Kit with PVC Carying Case
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday