1-1/4 x 2 in. Replaceable Gasket Jet Swet

You last purchased this on
 
Brenelle

Jet Swet™ 1-1/4 x 2 in. Replaceable Gasket Jet Swet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ 1-1/4 x 2 in. Replaceable Gasket Jet Swet

  • Fast #
  • Part #BRE114
  • Item #284965
  • Manufacturer Part #114
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Jobs that used to take hours are now done in a matter of minutes
  • Jet Sweets hold up to 70 psi of water pressure
  • Requires Certification

Specifications

Collection:
Jet Swet™
Diameter - Base:
1-1/4 in
Length:
2 in
Material:
Plastic, Rubber
Product Type:
Replacement Gasket