2-1/2 in. Replacement Gasket
Jet Swet™ 2-1/2 in. Replacement Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
- Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
- Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
- Jobs that used to take hours are now done in a matter of minutes
- Jet Sweets hold up to 70 psi of water pressure
Specifications
- Collection:
- Jet Swet™
- Diameter - Base:
- 2-1/2 in
- Material:
- Rubber
- Pressure - Maximum:
- 70 psi
- Tool Type:
- Gasket