Brenelle Jet Swet™ 2 in. Jet Swet

B2095

Manufacturer Part #: 2095

Inside Diameter

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Flo-Thru design allows you to relieve pressure on the line while working
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)
  • Individual tool for 2" jobs

SPECIFICATIONS

Collection
Jet Swet™
Inside Diameter
2 in
Pipe Capacity
2 in
Type
B2095

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday