Jet Swet™ 3 in. Jet Swet Tool

Part #BRE395  |  Item #3060114  |  Manufacturer Part #3095

$ 361.14 EACH

Inside Diameter:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Flo-Thru design allows you to relieve pressure on the line while working
  • Advanced design includes a hollow handle to allow you to drain water while the repair is underway
  • Hose fitting at the end of the handle fits 3/4" garden hose
  • Air supply can be attached to pressure test the line if needed (up to 65 lbs pressure)
  • Individual tool for 3" jobs

Specifications

Collection: Jet Swet™

Inside Diameter: 3 in

Material: [Steel, Aluminum, Plastic, Silicon]

Pipe Capacity: 3 in