0 items

Brenelle Jet Swet™ Jet Swet Single Tool Plug

B00

Inside Diameter

Starting at $60.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Individual tool for 1" jobs
  • Jet Swets hold up to 70 psi of water pressure
  • Jobs that used to take hours are now done in a matter of minutes
  • Sturdy tool allows you to plug the water line to allow you to make the necessary repairs, including soldering or gluing

SPECIFICATIONS

Collection
Jet Swet™
Fitting Size 1
1 in
Inside Diameter
1 in
Length
14 in
Material
Aluminum, Rubber, Steel
Pipe Capacity
1 in
Type
Jet Swet

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday