Steel Replacement Gasket, Washer and Nut Kit

You last purchased this on
 
Brenelle

Jet Swet™ Steel Replacement Gasket, Washer and Nut Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brenelle

Jet Swet™ Steel Replacement Gasket, Washer and Nut Kit

  • Fast #
  • Part #B6751
  • Item #4416192
  • Manufacturer Part #6751
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enables the user to proceed immediately with water line repairs, without waiting for the system to drain
  • Allowing for greater productivity, enhanced public confidence, and more importantly, an increased ability to secure bid work
  • Sturdy tool plugs the water line to allow you to make the necessary repairs, including soldering or gluing
  • Jobs that used to take hours are now done in a matter of minutes
  • Jet Sweets hold up to 70 psi of water pressure
  • Requires Certification

Specifications

Brand Model Compatibility:
Jet Swet™ Tool
Collection:
Jet Swet™
Handle Material:
Steel
Pipe Capacity:
1/2 in;3/4 in;1 in;1-1/4 in;1-1/2 in;2 in
Product Type:
Gasket Kit
Range (in):
1/2 in - 2 in