0 items

Brenelle Replaceable Gasket Jet Swet

B10R

Inside Diameter

Starting at $6.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used on copper, PVC, galvanized, black iron and steel pipes
  • EPDM high temperature gasket
  • Jet Swet™ gaskets are made to withstand the intense heat of soldering and braising, time and time again
  • Jet Swets™ are made to pass through any full-port gate or ball valve, before and after the repair

SPECIFICATIONS

Fitting Size 1
1 in
Inside Diameter
1 in
Length
1-3/8 in
Material
Aluminum, Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday