Bridgeport Fittings

1-1/4 x 3/4 in. Reducer Washer

Part #B1065  |  Manufacturer Part #BRI1065

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Galvanzied steel reducing washers
  • Used in pairs to reduce size of knockout holes in box or enclosure

Specifications

CSA Certified: Yes

Inside Diameter: 1-1/4 in

Inside Diameter 2: 3/4 in

Material: Galvanized Steel

Outside Diameter: 2-1/4 in

Type: Reducer

UL Listed: Yes