0 items

Bridgeport Fittings 1 in. Flexible Metal Conduit Box Squeeze Connection

B410DC2

  • SIZE
  • PRICE

DESCRIPTION

  • Insulator rated 105° C
  • Used to connect flexible metal conduit or armored cable to box or enclosure

SPECIFICATIONS

CSA Certified
Yes
Fitting Size 1
1 in
Material
Die Cast Zinc
Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday