1 in. Two Screw Strap Connector

You last purchased this on
 
Bridgeport Fittings

1 in. Two Screw Strap Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bridgeport Fittings

1 in. Two Screw Strap Connector

  • Fast #
  • Part #B672DC2
  • Item #326666
  • Manufacturer Part #627-DC2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Knockout size: 1"
  • Oval service cable size height: 0.500"
  • For connecting nonmetallic cable to box or enclosure
  • Requires Certification

Specifications

CSA Certified:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Die Cast Zinc