1/2 - 1 in. Direct Burial Rebar Ground Clamp

Part #BRB16  |  Item #3860396  |  Manufacturer Part #RB-16

Call for Pricing EACH

Fits Pipe Size:

1/2 in - 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Integral Cast, lay-in lug style direct burial ground clamps are for making connection with #10AWG solid to #2AWG stranded Copper wire to 1/2" to 1" ground water pipe or 3/8" to 1" rebar

Documents

Specifications

Fits Pipe Size: 1/2 in - 1 in

Material: Zinc

UL Listed: Yes

Width: 2-1/4 in