1/2 in. 810 Set Screw Coupling

You last purchased this on
 
Bridgeport Fittings

1/2 in. 810 Set Screw Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bridgeport Fittings

1/2 in. 810 Set Screw Coupling

  • Fast #
  • Part #B240DC
  • Item #326476
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/2" through 1 1/4" Concrete tight
  • Slotted/Phillips/Robertson screw
  • Used to join two lengths of EMT
  • 1/2" through 2" provided with Tri-Drive
  • Requires Certification

Specifications

Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in x 1/2 in
Material:
Zinc