1/2 in. 830 Direct Connect Component Coupling

Part #B260DC  |  Item #326525

Call for Pricing EACH

Fitting Sizes:

1/2 in x 1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Compression style coupling used to join two lengths of EMT
  • Internal sealing rings create a raintight seal
  • Concrete-tight/Raintight

Specifications

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Material: Zinc