1/2 in. Neoprene Gasket for Conduit Pipe

You last purchased this on
 
Bridgeport Fittings

1/2 in. Neoprene Gasket for Conduit Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bridgeport Fittings

1/2 in. Neoprene Gasket for Conduit Pipe

  • Fast #
  • Part #BSGN61
  • Item #3375975
  • Manufacturer Part #SGN61
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides both dust and rain-tight protection
  • This gaskets are impervious to most liquids and oil
  • Trade Size 1/2 in
  • RoHS Compliant
  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
3-7/8 in
Material:
Rubber
Material Type:
Neoprene
Product Type:
Gasket
UL Listed:
Yes
Width:
1-5/16 in