1/2 in. ZN Die Cast Coupling COMB

Part #B4360DC  |  Item #3375971  |  Manufacturer Part #4360DC

Call for Pricing EACH

Fitting Sizes:

1/2 in x 1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Coupling used to join either metallic or non-metallic (Type B) liquid tight conduit to EMT
  • Concrete-tight
  • UL listed as "Raintight"

Specifications

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in x 1/2 in

Material: Zinc