3/4 in. Zinc Dies Cast Screw Set Connection
3/4 in. Zinc Dies Cast Screw Set Connection
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Concrete tight
- 1/2" through 2" furnished with Tri-Drive slot/Phillips/Robertson head screws
- Set screw connector used to join EMT to box or enclosure
- Insulator rated 105° C
Specifications
- CSA Certified:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Die Cast Zinc