3/4 in. Type LB Aluminum Conduit Body
3/4 in. Type LB Aluminum Conduit Body
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows access to the interior of a conduit system for inspection, pulling and maintenance
Documents
Specifications
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-5/8 in
- Material:
- Aluminum
- UL Listed:
- Yes
- Width:
- 5/8 in