Bridgeport Fittings 3/4 x 3/4 in. Screw Flex Connector

B806DC2

Fitting Sizes

3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 90 degree connector suitable for use to connect flexible metal conduit to box or enclosure
  • Insulator rated 105 degree C
  • Pressure equalizing ball
  • Exclusive design rotation stops
  • Copper extensions silver brazed to body allows use of Sil-Fos
  • Capped, tripled sealed stem with metal back up reduces leaks
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland
  • Hermetic weld assembly

SPECIFICATIONS

Application
Boxes or Enclosures
CSA Certified
Yes
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in x 3/4 in
Material
Die Cast Zinc
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday