Bridgeview 30 in. 5-Light Medium E-26 Base Chandelier in Mission Dust Bronze

Part #N601702  |  Manufacturer Part #60/1702

Color/Finish:
Mission Dust Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Collection: Bridgeview

Color Finish: Mission Dust Bronze

Color Finish Category: Bronze Tones

Cord Length: 12 ft

ETL Listed: No

Energy Star Compliant: No

Height: 27 in

Installation Type: Ceiling Mount

Length: 27 in

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Metal

Number Of Lights: 5

UL Listed: No

Volts: 120V

Watts: 60

Width: 30 in