Elongated Toilet Bowl in White
Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-efficiency toilet
- Top mounted push button flush release
- Flow rate: 1.6 gpf
- Rough-in size: 12"
- Elongated bowl
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.14 2006
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 29-3/4 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes