Briggs Plumbing Products

Conserver™ 1.6 gpf Toilet Tank in White

Part #B4484WH  |  Manufacturer Part #4484 130 01

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf
  • Top mounted push button flush release
  • High-efficiency toilet

Green

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.14 2006

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 4375 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Conserver™

Color Finish: White

Color Finish Category: Whites

Dual Flush: Yes

EPA Compliant: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Dual

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Push Button

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Top

WaterSense Labeled: Yes

Width: 17 in