1LB Flat BLU N/FLUOR DYE Powder *Z
Bright Dyes® 1LB Flat BLU N/FLUOR DYE Powder *Z
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Very high strength
- Non-Fluorescent Blue
- Recommended for any application large or small where liquid in undesirable
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Bright Dyes®
- Color Finish Name:
- Blue
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 1 lb
- Type:
- Powder
- UL Listed:
- No