Gallon FWT Red 200 FLUOR Liquid DYE
Bright Dyes® Gallon FWT Red 200 FLUOR Liquid DYE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Most appropriate fluorescent products for quantitative analysis
- Bottles supplied with dispensing lids and graduated measuring scale
- High strength formulations for medium to large scale visual and fluorometric studies
- Fluorescent Red 200
- Recommended when metering of input is required, flow, dilution, dispersion rate studies or pipeline hydro testing
- Dissolve time is instant
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Bright Dyes®
- Color Finish Name:
- Red
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Size:
- 1 gal
- Type:
- Liquid
- UL Listed:
- No