1-1/2 x 1/2 in. Low Carbon Steel Staple
1-1/2 x 1/2 in. Low Carbon Steel Staple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 1-1/2 in
- Material:
- Low Carbon Steel
- Tool Type:
- Staple
- Width:
- 1/2 in