208/230V 23600 BTU Reciprocating HVAC Compressor

Part #BH2EB24SABCA  |  Item #5111530  |  Manufacturer Part #H2EB24SABCA

BTU:

23600

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy drop in installation in air conditioning and heat pump applications
  • Quick connect wiring connection
  • Completely dehydrated, fully oil charged with mounting hardware and terminal cover

Specifications

AMP: 12.5

BTU: 23600

Compressor Type: Reciprocating

Fitting Size 1: 3/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/8 in x 3/4 in

Height: 14 in

Horsepower: 2 hp

Length: 7-1/4 in

Phase: Single Phase

Refrigerant: R-22

Volts: 208/230V

Width: 7-1/2 in