208/230V 28000 BTU Reciprocating HVAC Compressor
208/230V 28000 BTU Reciprocating HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 14.9
- BTU:
- 28000
- Compressor Type:
- Reciprocating
- Height:
- 14 in
- Length:
- 7-1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V
- Width:
- 9-3/4 in