230V 32000 BTU Reciprocating HVAC Compressor
230V 32000 BTU Reciprocating HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15.5
- BTU:
- 32000
- Compressor Type:
- Reciprocating
- Height:
- 14-1/2 in
- Horsepower:
- 2-1/2 hp
- Length:
- 7-1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 230V
- Width:
- 9-3/4 in