35700 BTU 208/230V Compressor
H22J Series 35700 BTU 208/230V Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 35700
- Collection:
- H22J Series
- Compressor Type:
- Reciprocating
- Horsepower:
- 3 hp
- Liquid Line (OD):
- 1/2 in
- Phase:
- Single Phase
- Refrigerant:
- R-22, R-407C
- Suction Line (OD):
- 3/4 in
- Volts:
- 208/230V