54000 BTU 208/230V Single-Phase Reciprocating Compressor
H22A Series 54000 BTU 208/230V Single-Phase Reciprocating Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Air Conditioning, Heat Pump
- BTU:
- 53400
- Collection:
- H22A Series
- Compressor Type:
- Reciprocating
- Discharge:
- 1/2 in
- Horsepower:
- 4-1/2 hp
- MBH:
- 54
- Phase:
- Single Phase
- Refrigerant:
- R-22, R-407C
- Suction Line (OD):
- 7/8 in
- Volts:
- 208/230V
- Weight:
- 95.5 lb