Briton 18 in. 60W Medium Lantern in Old Bronze

N60541

Color Finish

(Pricing is for Old Bronze)

$35.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Briton
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
6-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
18 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday