0 items

Brizo Siderna® 1-1/4 in. Side Mount Tank Lever

D696280

Color Finish

Starting at $78.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Siderna®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
1-45/64 in
Installation Type
Side Mount
Length
8-1/4 in
Material
Zinc
WaterSense Labeled
No
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday