0 items

Brizo 1/2 in. 7.8 gpm High Flow Shower Rough-In Valve

DR60000UNWSHF

Valve Size

1/2 in

$78.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Back-to-back installation capability
  • For use with valve only or shower only models
  • Universal male inlets/outlets: 1/2"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
End Connection 1
MNPT
End Connection 2
CWT
End Connections
MNPT x CWT
Flow Rate
7.8 gpm
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday