0 items

Brizo Tresa® 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle and 4-3/16 in. Spout Height

D65338LF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • 3-hole installation
  • Accommodates up to 2 1/4" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Spout features hidden water-efficient aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Tresa®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-1/2 in
Spout Reach
6-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday