0 items

Brizo Virage® 1.75 gpm 1-Function Handshower

DRP75209

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Virage®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Roman Tub Handshower
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Height
8-47/50 in
IAPMO Listed
No
Length
1-31/100 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full Spray
Trim Only
No
WaterSense Labeled
Yes
Width
1-31/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday