0 items

Brizo 1.8 gpm Body Jet Trim

D84001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" rough-in
  • Features water-efficient H2Okinetic(TM) technology
  • Jet rotates 30 degrees

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm @ 80 psi, 6.8 L/min @ 550 kPa
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-3/4 in
Material
Zinc
NSF Certified
No
Spray Type
H2Okinetic®
Trim Only
No
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday